Zoro Homepage
This item is Discontinued.
Velcro Brand Hook-and-Loop Fastener, 25 ft, 2" Wd, White VEL-30082-AMS

Hook-and-Loop Fastener, 25 ft, 2" Wd, White (Discontinued)

  • Mfr # VEL-30082-AMS
  • Zoro # G706437893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL-30082-AMS
Zoro #
G706437893
UPC #
75967300821
Country of Origin
United States

Dimensions

Width
2"
Length
25 ft

Details

Item
Hook-and-Loop Fastener
Hook and Loop Type
Hook-and-Loop
Color
White

Description

Extra strong hook and loop fasteners, Holds up to 10 lbs. Waterproof adhesive. Ideal for indoor or outdoor use. Sticks to most surfaces, including plastic. Excellent for indoor or outdoor use where extra holding power is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.