Hook-and-Loop Fastener, Black, Roll
Mfr # 129941
Zoro # G512533215
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
16.8 lbf/sq in
Color
Black
Hook-and-Loop Type
Hook
Resistance Properties
Fire Resistant
Profile
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
129941
Zoro #
G512533215
UPC #
-
Country of Origin
United States
Dimensions
Hook-Side Thickness
0.076 in
Overall Width
4 in
Overall Length
150 ft
Details
Item
Hook-and-Loop Fastener
Shear Strength
16.8 lbf/sq in
Color
Black
Hook-and-Loop Type
Hook
Resistance Properties
Fire Resistant
Profile
Standard
Bonding Type
Sew-On
Hook Style
89
Shape
Roll
Material
Nylon
For Location
Indoor/Outdoor
Count
1
Standards
Military Specification AA55126C, Berry Compliant
Product Type
Hook-and-Loop Fastener
Description
Hook-and-Loop Fastener, Color Black, Shear Strength 16.8 lbf/sq in, Adhesive Type Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.