Hook-and-Loop Fastener, Black, Roll
Mfr # 154990
Zoro # G712533633
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Shear Strength
16.8 lbf/sq in
Color
Black
Overall Length
150 ft
Count
1
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154990
Zoro #
G712533633
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 ft
Hook-Side Thickness
0.076 in
Overall Width
2 in
Details
Item
Hook-and-Loop Fastener
Shear Strength
16.8 lbf/sq in
Color
Black
Count
1
Shape
Roll
Standards
Military Specification AA55126C, Berry Compliant
Material
Nylon
Hook-and-Loop Type
Hook
For Location
Indoor/Outdoor
Bonding Type
Sew-On
Profile
Standard
Product Type
Hook-and-Loop Fastener
Resistance Properties
Fire Resistant
Hook Style
89
Description
Hook-and-Loop Fastener, Color Black, Shear Strength 16.8 lbf/sq in, Adhesive Type Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.