Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Fastener, Black, Roll

  • Mfr # 155212

  • Zoro # G012533159


product price: $44.69
/ea

Key Features

Shear Strength
16.8 lbf/sq in
Color
Black
Hook-Side Thickness
0.076 in
Product Type
Hook-and-Loop Fastener
Overall Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155212
Zoro #
G012533159
UPC #
-
Country of Origin
United States

Dimensions

Hook-Side Thickness
0.076 in
Overall Length
150 ft
Overall Width
1 in

Details

Item
Hook-and-Loop Fastener
Shear Strength
16.8 lbf/sq in
Color
Black
Product Type
Hook-and-Loop Fastener
Count
1
Material
Nylon
Hook-and-Loop Type
Hook
Shape
Roll
For Location
Indoor/Outdoor
Bonding Type
Sew-On
Profile
Standard
Resistance Properties
Fire Resistant
Standards
Military Specification AA55126C, Berry Compliant
Hook Style
89

Description

Hook-and-Loop Fastener, Color Black, Shear Strength 16.8 lbf/sq in, Adhesive Type Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.