Zoro Homepage

Hook-and-Loop Fastener, Brown, Roll

  • Mfr # 128156

  • Zoro # G512533222


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shear Strength
16.8 lbf/sq in
Color
Brown
Hook-and-Loop Type
Hook
Material
Nylon
Overall Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128156
Zoro #
G512533222
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
4 in
Hook-Side Thickness
0.076 in

Details

Item
Hook-and-Loop Fastener
Shear Strength
16.8 lbf/sq in
Color
Brown
Hook-and-Loop Type
Hook
Material
Nylon
Profile
Standard
Resistance Properties
Fire Resistant
For Location
Indoor/Outdoor
Standards
Military Specification AA55126C, Berry Compliant
Product Type
Hook-and-Loop Fastener
Bonding Type
Sew-On
Count
1
Shape
Roll
Hook Style
89

Description

Hook-and-Loop Fastener, Color Brown, Shear Strength 16.8 lbf/sq in, Adhesive Type Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.