Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Fastener, Brown, Roll

  • Mfr # 128162

  • Zoro # G612533160


product price: $45.99
/ea

Key Features

Shear Strength
16.8 lbf/sq in
Color
Brown
Standards
Military Specification AA55126C, Berry Compliant
Product Type
Hook-and-Loop Fastener
Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128162
Zoro #
G612533160
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 ft
Loop-Side Thickness
0.07 in
Overall Width
1 in

Details

Item
Hook-and-Loop Fastener
Shear Strength
16.8 lbf/sq in
Color
Brown
Standards
Military Specification AA55126C, Berry Compliant
Product Type
Hook-and-Loop Fastener
Count
1
Profile
Standard
Bonding Type
Sew-On
Material
Nylon
For Location
Indoor/Outdoor
Shape
Roll
Resistance Properties
Fire Resistant
Loop Style
1100
Hook-and-Loop Type
Loop

Description

Hook-and-Loop Fastener, Color Brown, Shear Strength 16.8 lbf/sq in, Adhesive Type Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.