Hook-and-Loop Fastener, Gray, Roll
Mfr # 127944
Zoro # G712533053
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
16.8 lbf/sq in
Color
Gray
Bonding Type
Sew-On
For Location
Indoor/Outdoor
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127944
Zoro #
G712533053
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
150 ft
Hook-Side Thickness
0.076 in
Details
Item
Hook-and-Loop Fastener
Shear Strength
16.8 lbf/sq in
Color
Gray
Bonding Type
Sew-On
For Location
Indoor/Outdoor
Shape
Roll
Profile
Standard
Product Type
Hook-and-Loop Fastener
Standards
Military Specification AA55126C, Berry Compliant
Hook Style
89
Hook-and-Loop Type
Hook
Count
1
Resistance Properties
Fire Resistant
Material
Nylon
Description
Hook-and-Loop Fastener, Color Gray, Shear Strength 16.8 lbf/sq in, Adhesive Type Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.