Zoro Homepage

Hook and Loop Strap, 75 ft, 0.5 in W, Black

  • Mfr # .500X12K1WP/25

  • Zoro # G3782865


product price: $54.99
/ea

Key Features

Length
75 ft
Color
Black
Tensile Strength
50 lb
Includes
12 in Perforations
Material
Nylon, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.500X12K1WP/25
Zoro #
G3782865
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
75 ft
Max. Bundle Dia.
3.50 in
Thickness
0.052 in
Length (Straight Wireway)
75 ft

Details

Item
Hook and Loop Strap
Color
Black
Tensile Strength
50 lb
Includes
12 in Perforations
Material
Nylon, Polypropylene
Temp. Range
-20 Degrees to 200 Degrees F
Design
Wrap
Closure Type
Wrap
Flame Retardant
No
Marking
No
Max. Temp. Rating
200 Degrees F
Package Style
Perforated Roll
Min. Temp. Rating
-20 Degrees F
Number of Pieces per Roll
75
Mountable
No

Description

Perforated Back to Back Strap, Perforated Roll, Wrap, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Perforated Roll, Color Black, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 3.50 in, Includes 12 in Perforations, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Number of Pieces per Roll 75, Temp. Range -20 Degrees to 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.