Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook and Loop Strap, 75 ft, 1 in W, Black

  • Mfr # 100X9K1WP/25

  • Zoro # G3782795


product price: $57.79
/ea

Key Features

Length
75 ft
Color
Black
Includes
9 in Perforations
Design
Wrap
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100X9K1WP/25
Zoro #
G3782795
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
75 ft
Thickness
0.052 in
Max. Bundle Dia.
2.54 in
Length (Straight Wireway)
75 ft

Details

Item
Hook and Loop Strap
Color
Black
Includes
9 in Perforations
Design
Wrap
Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon, Polypropylene
Tensile Strength
50 lb
Min. Temp. Rating
-20 Degrees F
Mountable
No
Marking
No
Number of Pieces per Roll
100
Closure Type
Wrap
Flame Retardant
No
Package Style
Perforated Roll
Max. Temp. Rating
200 Degrees F

Description

Perforated Back to Back Strap, Perforated Roll, Wrap, Tensile Strength 50 lb, Width 1 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Perforated Roll, Color Black, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.54 in, Includes 9 in Perforations, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Number of Pieces per Roll 100, Temp. Range -20 Degrees to 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.