Zoro Homepage

Hook and Loop Strap, No Adhesive, 8 in, 0.75 in W, Red, 45 PK

  • Mfr # 176042

  • Zoro # G3048744


product price: $34.49
/pk 45, $0.77/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene, Nylon
Shear Strength
23 psi
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176042
Zoro #
G3048744
UPC #
-
Country of Origin
United States

Dimensions

Width
0.75 in
Length
8 in
Thickness
0.052 in
Max. Bundle Dia.
2.00 in
Length (Straight Wireway)
8 in

Details

Item
Hook and Loop Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene, Nylon
Shear Strength
23 psi
Hook and Loop Shape
Strap
Color
Red
Characteristics
Re-usable
Flame Retardant
No
Package Style
Perforated Roll
Closure Type
Wrap with Slot
Mountable
No
Includes
8 in Perforations
Tensile Strength
50 lb
Min. Temp. Rating
-20 Degrees F
Material
Nylon, Polypropylene
Temp. Range
-20 Degrees to 200 Degrees F
Marking
No
Max. Temp. Rating
200 Degrees F
No. of Pieces
900
Design - Cable Tie
Extruded/Knit
Application
Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security

Description

Perforated Back to Back Strap, Perforated Roll, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Perforated Roll, Color Red, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Includes 8 in Perforations, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.