Zoro Homepage

Hook & Loop Fastener, Silicone, 10 ft L, 1 in W, Titanium

  • Mfr # 91365

  • Zoro # G304157155


product price: $33.15
/ea

Key Features

Material
Silicone
Length
10 ft
Width
1 in
Case Type
Roll
Application
Concrete, Rough Surface, Wood, Tools, Smooth Surface, Mounting, Indoor, Outdoor, Hanging, Project, Equipment, Patio, Brick, Garden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91365
Zoro #
G304157155
UPC #
075967913656
Country of Origin
United States

Dimensions

Length
10 ft
Width
1 in

Details

Item
Hook & Loop Fastener
Color
Titanium
Material
Silicone
Case Type
Roll
Application
Concrete, Rough Surface, Wood, Tools, Smooth Surface, Mounting, Indoor, Outdoor, Hanging, Project, Equipment, Patio, Brick, Garden
Features
Heavy Duty; Weather Resistant, UV Resistant, Temperature Resistant
Strength Type
Adhesive
Tape Strength
10 lb

Description

Cloth Tie Brand Industrial Strength Extreme fasteners feature an all-weather, UV-resistant adhesive for rough surfaces including concrete and certain types of brick. Superior holding power meets the requirements of demanding indoor and outdoor applications without drilling, nails, screws or epoxy.

Features
  • Color - Titanium
  • Size - 10 x 1 in.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.