Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Nylon Mountable Cable Sleeve 12 in. L, 2PK

  • Mfr # VEL-30797-USA

  • Zoro # G916055795


product price: $16.79
/pk 2, $8.40/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL-30797-USA
Zoro #
G916055795
UPC #
75967307974
Country of Origin
Mexico

Description

Brand Name: VELCRO Brand *Weight Capacity: *Color: Black *Length: 12 *Material: Nylon *Number in Package: 2 *Packaging Type: Boxed *Product Type: Mountable Cable Sleeve *Self Adhesive: Yes *Size: Micro *Sub Brand: *Width: 5.75 *Indoor or Outdoor: Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.