Mini Nylon Cord Organizer 2.63 in. L, 5PK

  • Mfr # VEL-30820-USA

  • Zoro # G416055813


product price:  $3.99
/pk 5, $0.80/ea
Sold in multiples of 5 for $19.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL-30820-USA
Zoro #
G416055813
UPC #
75967308209
Country of Origin
Mexico

Description

Brand Name: VELCRO Brand *Weight Capacity: *Color: Black *Length: 2.63 *Material: Nylon *Number in Package: 5 *Packaging Type: Pegged *Product Type: Cord Organizer *Self Adhesive: Yes *Size: Mini *Sub Brand: *Width: 1.13 *Indoor or Outdoor: Indoor and O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.