Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Adhesive, 75 ft, 3/4 in W, Blue

  • Mfr # 176062

  • Zoro # G3464212


product price: $37.25
/ea

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
No Adhesive
Backing Material
Nylon/Polypropylene
Shear Strength
23 psi
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176062
Zoro #
G3464212
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
75 ft
Thickness
0.052 in
Max. Bundle Dia.
Variable

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
No Adhesive
Backing Material
Nylon/Polypropylene
Shear Strength
23 psi
Hook and Loop Shape
Roll
Color
Blue
Max. Temp. Rating
200 Degrees F
Mountable
No
Closure Type
Wrap
Package Style
Cut to Length
Min. Temp. Rating
-20 Degrees F
Marking
No
Temp. Range
-20 Degrees to 200 Degrees F
Tensile Strength
50 lb

Description

Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Blue, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.