Zoro Homepage

Reclosable Fastener, 10 ft, 1" W, White

  • Mfr # VEK91110

  • Zoro # G904061609


product price: $40.65
/ea

Key Features

Hook and Loop Type
Self-Mating
Width
1"
Length
10 ft
Hook and Loop Shape
Roll
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEK91110
Zoro #
G904061609
UPC #
777780465557
Country of Origin
Mexico

Dimensions

Width
1"
Length
10 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Hook and Loop Shape
Roll
Color
White

Description

Ultra thin, high-performance hook-and-loop fastener features 30 percent less height than Fabric Hook and Eye Brand's industrial strength tape for a less visible contact point. Ultra-Mate Tape offers a water-resistant adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.