Reclosable Fastener, 25 yds, 1 in W, White
Mfr # SOW190528
Zoro # G0688436
product price: $32.75
/eaKey Features
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Width
1 in
Length
25 yds
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOW190528
Zoro #
G0688436
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
25 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Hook and Loop Shape
Roll
Color
White
Shape
Roll
Description
Sew On Tape, Hook, Hook and Loop Shape Roll, Length 25 yd, Adhesive Type No Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.