Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, 4 in, 1 in W, Gray, 10 PK

  • Mfr # VEK90812

  • Zoro # G007202145


product price: $13.39
/pk 10, $1.34/ea
Sold in multiples of 2 for $26.78

Key Features

Hook and Loop Type
Hook-and-Loop
Backing Material
Polyester
Width
1 in
Length
4 in
Hook and Loop Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEK90812
Zoro #
G007202145
UPC #
75967908126
Country of Origin
United States

Dimensions

Width
1 in
Length
4 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Backing Material
Polyester
Hook and Loop Shape
Strip
Color
Gray

Description

Adhesive sticks to most rough surfaces such as brick, wood, concrete and more and requires time for adhesive to set before mating the hook and loop so you have time to reposition Adhesive is also waterresistant Extreme tape is designed for permanently placing items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.