Reclosable Fastener, Acrylic Adhesive, 10 ft, 2" W

  • Mfr # 1026-AP-PSA/H-10

  • Zoro # G3831882


product price: $28.79
/ea

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Width
2"
Length
10 ft
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026-AP-PSA/H-10
Zoro #
G3831882
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
10 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Roll

Description

Hook w/Acrylic Adhesive,2 In. W x 10 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.