This item is Discontinued.

Velcro Brand Reclosable Fastener, Acrylic Adhesive, 4 in, 1 in W, Black 90812

Reclosable Fastener, Acrylic Adhesive, 4 in, 1 in W, Black (Discontinued)

  • Mfr # 90812
  • Zoro # G705301546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90812
Zoro #
G705301546
UPC #
75967908126
Country of Origin
United States

Dimensions

Width
1 in
Length
4 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Strip
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.