Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in W, Black

  • Mfr # 191166

  • Zoro # G2594331


product price: $71.39
/ea

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191166
Zoro #
G2594331
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
75 ft
Overall Width
1 1/2 in
Overall Length
75 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
Black
Hook Style
88
Material
Nylon
Hook-and-Loop Type
Hook
Resistance Properties
Water Resistant
Bonding Type
Adhesive
Product Type
Hook-and-Loop Fastener
Operating Temperature - Minimum
-20 Degrees F
Count
1
Operating Temperature - Maximum
225 Degrees F
Bonding Method
Pressure
Shape
Roll
For Location
Indoor

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 1/2 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Acrylic, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.