Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in W, Black

  • Mfr # 191051

  • Zoro # G3428031


product price: $49.19
/ea

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191051
Zoro #
G3428031
UPC #
00044974691017
Country of Origin
United States

Dimensions

Width
1 in
Length
75 ft
Overall Length
75 ft
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
Black
Material
Nylon
Resistance Properties
Water Resistant
Shape
Roll
Hook-and-Loop Type
Hook
For Location
Indoor
Count
1
Product Type
Hook-and-Loop Fastener
Bonding Method
Pressure
Operating Temperature - Maximum
225 Degrees F
Bonding Type
Adhesive
Hook Style
88
Operating Temperature - Minimum
-20 Degrees F

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Acrylic, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive, Woven Standard Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.