Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in W, White

  • Mfr # 201W390572

  • Zoro # G9504424


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Shear Strength
30 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201W390572
Zoro #
G9504424
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
75 ft
Overall Width
2 in
Overall Length
75 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Shear Strength
30 psi
Hook and Loop Shape
Roll
Color
White
Shape
Roll
Hook-and-Loop Type
Loop
Product Type
Hook-and-Loop Fastener
Bonding Method
Pressure
Bonding Type
Adhesive
For Location
Indoor/Outdoor
Count
1
Resistance Properties
Water Resistant

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color White, Flame Retardant No, Backing Material Adhesive, Shear Strength 30 lbf/sq in, Adhesive Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.