Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in W, White

  • Mfr # 31304

  • Zoro # G4857872


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 lbf/sq in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31304
Zoro #
G4857872
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
75 ft
Overall Width
2 in
Overall Length
75 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 lbf/sq in
Hook and Loop Shape
Roll
Color
White
For Location
Indoor/Outdoor
Count
1
Operating Temperature - Minimum
-30 Degrees F
Material
Nylon
Operating Temperature - Maximum
140 Degrees F
Product Type
Hook-and-Loop Fastener
Hook-and-Loop Type
Hook-and-Loop
Shape
Roll
Bonding Type
Adhesive
Resistance Properties
Water Resistant
Bonding Method
Pressure

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 140 Degrees F, Backing Material Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.