Zoro Homepage

Reclosable Fastener, Disc, 5/8 in, Black

  • Mfr # 90069

  • Zoro # G703982150


product price: $19.65
/ea

Key Features

Hook-and-Loop Type
Hook and Loop
Dot Dia.
5/8 in
Hook-and-Loop Shape
Disc
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90069
Zoro #
G703982150
UPC #
075967900694
Country of Origin
Mexico

Dimensions

Dot Dia.
5/8 in

Details

Item
Reclosable Fastener
Hook-and-Loop Type
Hook and Loop
Hook-and-Loop Shape
Disc
Color
Black

Description

Whenever you need a quick easy fix reach for Sticky Back fasteners to get the job done.
  • Press-on fastener delivers strong holding power.
  • Simple peel and stick application.
  • For smooth surfaces such as painted wallboard glass metal and most plastics.
  • Perfect for office school home and workshop use.
  • Press-on fasteners deliver strong holding power.
  • Simple peel and stick application.
  • For smooth surfaces.
  • Hook and Loop Fastener Type: Self-Adhesive Dot.
  • Tape Pad Size: 5/8" Diameter.
  • Color(s): Black.
  • Hook and Loop Fasteners Special Features: Dots in Strips.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.