Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK
Mfr # 192245
Zoro # G2628893
product price: $45.69
/pk 1440, $0.03/eaKey Features
Hook-and-Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192245
Zoro #
G2628893
UPC #
-
Country of Origin
United States
Dimensions
Dot Dia.
1/2 in
Overall Diameter
1/2 in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
Color
White
Flame Retardant
No
Hook and Loop Shape
Disc
Material
Nylon
Characteristics
High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive
Hook and Loop Type
Loop
Profile
Standard
Product Type
Hook-and-Loop Fastener
Bonding Method
Pressure
Resistance Properties
Water Resistant
Bonding Type
Adhesive
For Location
Indoor
Loop Style
1000
Count
1,440
Shape
Disc
Description
Hook-and-Loop Fastener, Loop, Hook and Loop Shape Disc, Dot Dia. 1/2 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Acrylic, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.