Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, White, 100 PK
Mfr # 340VCWI
Zoro # G3532085
product price: $26.59
/pk 100, $0.27/eaKey Features
Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340VCWI
Zoro #
G3532085
UPC #
-
Country of Origin
United States
Dimensions
Dot Dia.
3/4 in
Overall Diameter
3/4 in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
Color
White
Characteristics
Industrial Strength, Round Shape Reduces Peeling, Water Resistant Adhesive
Hook and Loop Type
Hook-and-Loop
Includes
100 Sets Per Package
Flame Retardant
No
Hook and Loop Shape
Disc
For Location
Indoor/Outdoor
Resistance Properties
Water Resistant
Profile
Standard
Product Type
Hook-and-Loop Fastener
For Materials
Cardboard, Metal, Plastic, Poster Board, Wood
Bonding Method
Pressure
Count
100
Material
Nylon
Bonding Type
Adhesive
Shape
Disc
Description
Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Disc, Dot Dia. 3/4 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Acrylic, Characteristics Industrial Strength, Round Shape Reduces Peeling, Water Resistant Adhesive, Includes 100 Sets Per Package, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.