Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK
Mfr # 90069
Zoro # G3544983
product price: $7.19
/pk 15, $0.48/eaKey Features
Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90069
Zoro #
G3544983
UPC #
-
Country of Origin
United States
Dimensions
Dot Dia.
5/8 in
Overall Diameter
5/8 in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
Color
Black
Flame Retardant
No
Material
Nylon
Characteristics
Aggressive Rubber Adhesive, Round Shape Reduces Peeling
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Disc
Includes
15 Sets Per Package
Profile
Standard
Bonding Type
Adhesive
Count
15
Product Type
Hook-and-Loop Fastener
For Location
Indoor
Resistance Properties
Water Resistant
Bonding Method
Pressure
Shape
Disc
Description
Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Disc, Dot Dia. 5/8 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Rubber, Characteristics Aggressive Rubber Adhesive, Round Shape Reduces Peeling, Includes 15 Sets Per Package, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.