Shop VELCRO BRAND
See all product information
Create Account
Reclosable Fastener, Disc, White, 75 PK
- Mfr # 90090
- Zoro # G4094329
product price:Â
$
10.19
/pk of 75, $0.14/ea
Key Features
Hook-and-Loop Type
Hook-and-Loop
Backing Material
Adhesive
Hook-and-Loop Shape
Disc
Color
White
Hook and Loop Shape
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90090
- Zoro #
- G4094329
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Reclosable Fastener
- Hook-and-Loop Type
- Hook-and-Loop
- Backing Material
- Adhesive
- Hook-and-Loop Shape
- Disc
- Color
- White
- Hook and Loop Shape
- Disc
- Hook and Loop Type
- Hook-and-Loop
Description
Sticky Back,Dot,White,PK75, Package Quantity 75
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.