
Reclosable Fastener, Disc, White
Mfr # 90363
Zoro # G9031658
product price: $7.35
/eaKey Features
Hook-and-Loop Type
Hook
Backing Material
Plastic
Hook-and-Loop Shape
Disc
Color
White
Dot Dia.
1 7/8in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90363
Zoro #
G9031658
UPC #
75967903633
Country of Origin
Mexico
Dimensions
Dot Dia.
1 7/8in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Hook
Backing Material
Plastic
Hook-and-Loop Shape
Disc
Color
White
Adhesive Type
Sticky Back Adhesive
Description
VELCRO Brand Heavy Duty Circles with Strong Sticky Back Adhesive Hold up to 10 lbs. For Indoor or Outdoor Use. Securely fasten objects on smooth surfaces including plastic, glass, metal, and painted wallboard. No tools are required perfect for garage or basement applications. The ultimate organization tool for mounting, hanging, storing, or securing items.
- • Securely fasten to smooth surfaces including plastic, metal, painted wallboard
- • Long Lasting
- • Easy peel and stick application
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.