Reclosable Fastener, No Adhesive, 150 ft, 1 in W, Black

  • Mfr # 192834

  • Zoro # G3708769


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Polyester
Shear Strength
14 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192834
Zoro #
G3708769
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
150 ft
Overall Width
1 in
Overall Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Polyester
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
Black
Count
1
Shape
Roll
Material
Polyester
Hook-and-Loop Type
Hook
Resistance Properties
Water Resistant
Operating Temperature - Minimum
-30 Degrees F
Bonding Type
Sew-On
Operating Temperature - Maximum
225 Degrees F
Product Type
Hook-and-Loop Fastener
For Location
Indoor/Outdoor

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 225 Degrees F, Backing Material Polyester, Shear Strength 14 lbf/sq in, Adhesive Type Not Applicable, Characteristics Mildew and UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.