Zoro Homepage

Reclosable Fastener, No Adhesive, 150 ft, 2 in W, White

  • Mfr # 186543

  • Zoro # G8059563


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Nomex
Shear Strength
14 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186543
Zoro #
G8059563
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
150 ft
Overall Width
2 in
Overall Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Nomex
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
White
Bonding Type
Sew-On
Operating Temperature - Maximum
350 Degrees F
Count
1
Hook-and-Loop Type
Hook
Shape
Roll
Resistance Properties
Fire Resistant, Temperature Resistant
Product Type
Hook-and-Loop Fastener
Material
Nomex(R)
For Location
Indoor/Outdoor

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color White, Flame Retardant Yes, Backing Material Nomex, Shear Strength 14 lbf/sq in, Adhesive Type Not Applicable, Characteristics High Temperature, Sew On Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.