Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, No Adhesive, 150 ft, 2 in W, White

  • Mfr # 186786

  • Zoro # G3708735


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
No Adhesive
Backing Material
Polyester
Shear Strength
14 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
186786
Zoro #
G3708735
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
150 ft
Overall Length
150 ft
Overall Width
2 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
No Adhesive
Backing Material
Polyester
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
White
Product Type
Hook-and-Loop Fastener
Bonding Type
Sew-On
Hook-and-Loop Type
Loop
Resistance Properties
Water Resistant
Operating Temperature - Maximum
225 Degrees F
For Location
Indoor/Outdoor
Material
Polyester
Shape
Roll
Count
1
Operating Temperature - Minimum
-30 Degrees F

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 225 Degrees F, Backing Material Polyester, Shear Strength 14 lbf/sq in, Adhesive Type Not Applicable, Characteristics Mildew and UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.