Reclosable Fastener, No Adhesive, 75 ft, 1 in W, Black

  • Mfr # 190562

  • Zoro # G5080279


product price: $31.15
/ea

Key Features

Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
14 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190562
Zoro #
G5080279
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
75 ft
Overall Length
75 ft
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
Black
Operating Temperature - Minimum
0 Degrees F
Count
1
Shape
Roll
Bonding Type
Sew-On
Resistance Properties
Water Resistant
Material
Nylon
Hook-and-Loop Type
Hook
For Location
Indoor
Product Type
Hook-and-Loop Fastener
Operating Temperature - Maximum
225 Degrees F

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range 0 Degrees to 225 Degrees F, Backing Material Woven Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Not Applicable, Characteristics High Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.