Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, No Adhesive, 75 ft, 1/2 in W, Black

  • Mfr # 31090

  • Zoro # G4877420


product price: $39.79
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon/Polypropylene
Shear Strength
22 lbf/sq in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31090
Zoro #
G4877420
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
75 ft
Overall Length
75 ft
Overall Width
1/2 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon/Polypropylene
Shear Strength
22 lbf/sq in
Hook and Loop Shape
Roll
Color
Black
Characteristics
Back-to-Back Strap, Cat 5 Friendly, Reusable Cabling Solution
Count
1
Operating Temperature - Minimum
-30 Degrees F
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Strap Material
Nylon
Includes Buckle
Buckle Not Included
For Location
Indoor/Outdoor
Operating Temperature - Maximum
110 Degrees F
Includes Grommet
Grommet Not Included
Product Type
Strap Roll

Description

Strap Roll,Hook-and-Loop, Black, 75 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.