Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 10 ft, 1" W

  • Mfr # 3804-SAT-PSA/B-10

  • Zoro # G3833669


product price: $21.29
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Width
1"
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3804-SAT-PSA/B-10
Zoro #
G3833669
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
10 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Hook and Loop Shape
Roll

Description

ComboPk w/Rubber Adh.,1 In. W x 10 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.