Reclosable Fastener, Rubber Adhesive, 4 in, 1 in W, Black, 50 PK

  • Mfr # 1X4KIHLM

  • Zoro # G6082501


product price:  $36.69
/pk 50, $0.73/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1X4KIHLM
Zoro #
G6082501
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
4 in
Overall Width
1 in
Overall Length
4 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Strip
Color
Black
Flame Retardant
No
Characteristics
Industrial Strength Hook-and-Loop
Includes
50 Sets Per Package
Resistance Properties
Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Bonding Method
Pressure
Profile
Standard
For Location
Indoor/Outdoor
Hook-and-Loop Type
Hook-and-Loop
Shape
Strip
Count
50
Material
Nylon
Bonding Type
Adhesive
Product Type
Hook-and-Loop Fastener

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 4 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Rubber, Characteristics Industrial Strength Hook-and-Loop, Includes 50 Sets Per Package, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.