Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in W, White

  • Mfr # 186661

  • Zoro # G3782655


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
14 psi
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186661
Zoro #
G3782655
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
75 ft
Overall Length
75 ft
Overall Width
1 1/2 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
White
Operating Temperature - Minimum
-30 Degrees F
Product Type
Hook-and-Loop Fastener
Bonding Method
Pressure
Bonding Type
Adhesive
Count
1
Operating Temperature - Maximum
110 Degrees F
For Location
Indoor
Material
Nylon
Resistance Properties
Water Resistant
Shape
Roll
Hook-and-Loop Type
Hook

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 1/2 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Rubber, Characteristics Adhesive for Indoor Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.