Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in W, Black

  • Mfr # 161151

  • Zoro # G4404741


product price: $44.19
/ea

Key Features

Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161151
Zoro #
G4404741
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
75 ft
Overall Width
1 in
Overall Length
75 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
Black
For Materials
Cardboard, Metal, Plastic, Poster Board, Wood
Hook-and-Loop Type
Hook
Product Type
Hook-and-Loop Fastener
Resistance Properties
Water Resistant
Bonding Type
Adhesive
Hook Style
830
Count
1
For Location
Indoor
Bonding Method
Pressure
Material
Nylon
Shape
Roll
Profile
Low Profile

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Rubber, Characteristics Low Profile, Superior Shear Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.