Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in W, Black

  • Mfr # 184988

  • Zoro # G3782585


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
14 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184988
Zoro #
G3782585
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
75 ft
Overall Length
75 ft
Overall Width
2 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
14 psi
Hook and Loop Shape
Roll
Color
Black
Material
Nylon
Hook-and-Loop Type
Loop
Resistance Properties
Water Resistant
Product Type
Hook-and-Loop Fastener
Operating Temperature - Maximum
110 Degrees F
Bonding Type
Adhesive
Shape
Roll
Operating Temperature - Minimum
-30 Degrees F
Count
1
For Location
Indoor
Bonding Method
Pressure

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Rubber, Characteristics Adhesive for Indoor Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.