Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in W, White, 900 PK

  • Mfr # 1X1WHLMK

  • Zoro # G3302845


product price:  $100.99
/pk 900, $0.11/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1X1WHLMK
Zoro #
G3302845
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in

Details

Item
Reclosable Fastener Shape
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Hook and Loop Shape
Square
Color
White

Description

White Hook-and-Loop Mated,PK900, Package Quantity 900

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.