Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Nylon Hook and Loop Fastener 1 in. L, 6PK

  • Mfr # VEL-30177-USA

  • Zoro # G616055804


product price: $6.29
/pk 6, $1.05/ea
Sold in multiples of 5 for $31.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL-30177-USA
Zoro #
G616055804
UPC #
75967301774
Country of Origin
Belgium

Description

Brand Name: VELCRO Brand *Weight Capacity: 10 *Color: Black *Length: 1 *Material: Nylon *Number in Package: 6 *Packaging Type: Carded *Product Type: Hook and Loop Fastener *Self Adhesive: Yes *Size: Small *Sub Brand: *Width: 1 *Indoor or Outdoor: Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.