Zoro Homepage

Strap Roll, Black, 75 ft L, 1 in W

  • Mfr # 125720

  • Zoro # G112533073


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
27.9 lbf/sq in
Characteristics
Reusable
Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125720
Zoro #
G112533073
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.09 in
Overall Length
75 ft
Overall Width
1 in

Details

Item
Strap Roll
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
27.9 lbf/sq in
Color
Black
Characteristics
Reusable
Count
1
Hook Style
HTH 888
For Location
Indoor/Outdoor
Closure Type
Wrap
For Use With
Cables, Wires
Mounting Style
Non-Mountable
Loop Style
3610
Standards
AA-55126C Certified, Berry Compliant
Includes Buckle
Buckle Not Included
Operating Temperature - Maximum
222 Degrees F
Includes Grommet
Grommet Not Included
Operating Temperature - Minimum
0 Degrees F
Strap Material
Nylon/Polyethylene
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Product Type
Strap Roll

Description

Strap Roll, Black, 75 ft L, 1 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.