
Strip Fastener, 4" x 2", Black, 2PK
Mfr # 90199
Zoro # G622771897
product price: $3.69
/pk 2, $1.85/eaKey Features
Hook and Loop Shape
Hook 15
Width
2"
Adhesive Type
Rubber 19
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90199
Zoro #
G622771897
UPC #
075967901998
Country of Origin
United States
Dimensions
Width
2"
Details
Hook and Loop Shape
Hook 15
Adhesive Type
Rubber 19
Color
Black
Description
Strip Fastener,4 In. x 2 In.,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.