Zoro Homepage

Tape Combo Packs, 3/4"x15ft., 15', 3/4" W, Clear

  • Mfr # VEL150

  • Zoro # G4974840


product price: $52.25
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Width
3/4"
Length
15'
Hook and Loop Shape
Roll
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL150
Zoro #
G4974840
UPC #
848109019604
Country of Origin
United States

Dimensions

Width
3/4"
Length
15'

Details

Item
Tape Combo Packs,3/4"x15ft.
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Roll
Color
Clear

Description

Tape Combo Packs,3/4 In.x15ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.