Shop VELCRO BRAND
See all product information
Create Account
Tape Strips, Loop, 3/4"x75ft., Blk, 1PK, 75', 3/4" W, Black
- Mfr # VEL112
- Zoro # G4974719
product price:Â
$
94.95
/ea
Key Features
Hook and Loop Type
Loop
Width
3/4"
Length
75'
Hook and Loop Shape
Roll
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEL112
- Zoro #
- G4974719
- UPC #
- 841436064743
- Country of Origin
- United States
- Item
- Tape Strips,Loop,3/4"x75ft.,Blk,1PK
- Hook and Loop Type
- Loop
- Hook and Loop Shape
- Roll
- Color
- Black
Dimensions
- Width
- 3/4"
- Length
- 75'
Description
Tape Strips,Loop,3/4 In.x75ft.,Blk,1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.