Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textile, 1/2" W, Black, 50 PK

  • Mfr # 95172

  • Zoro # G010778477


product price: $8.21
/pk 50, $0.16/ea

Key Features

Width
1/2"
Hook and Loop Shape
Hook 29 & Loop 3905
Color
Black
Material
Polyethylene (Hook) Nylon (Backing)
Operating Temp. Range
0°F - 220°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95172
Zoro #
G010778477
UPC #
75967951726
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.08"

Details

Item
Textile
Hook and Loop Shape
Hook 29 & Loop 3905
Color
Black
Material
Polyethylene (Hook) Nylon (Backing)
Operating Temp. Range
0°F - 220°F
Application
Tear along perforation, wrap around cables, fasten to itself; Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
Cable Tie Style
Extruded/Knit

Description

VELCRO Brand ONE-WRAP Ties and Straps are ideal for organizing and harnessing data cables, electrical wires, and fiber optics. The simple one-piece design wraps onto itself for a secure hold. Reusable, low profile, and economical option for fastening wires and organizing cords. Pre-Cut Thin Ties. Hook and Loop Fastener Type: Tie; Suggested Use: Indoor Light-Duty; Colors: Black; Tape Pad Size: 0.5in x 8in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.