Velcro, HEAVY-DUTY FASTENERS, EXTREME OUTDOOR PERFORMANCE, 1in X 10 FT, BLACK

  • Mfr # 91843

  • Zoro # G510794052


product price:  $18.99
/ea

Key Features

Color
Black
Hook and Loop Shape
Roll
Width
1"
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91843
Zoro #
G510794052
UPC #
75967918439
Country of Origin
United States

Dimensions

Width
1"
Length
10 ft

Details

Color
Black
Hook and Loop Shape
Roll

Description

Feature an all-weather, UV-resistant adhesive for rough surfaces including concrete and certain types of brick. Superior holding power meets the requirements of demanding indoor and outdoor applications without drilling, nails, screws or epoxy. Holds up to 15 lbs. Extreme Outdoor Performance. Hook and Loop Fastener Type: Roll; Suggested Use: Indoor/Outdoor Heavy-Duty; Colors: Black; Tape Pad Size: 1in x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.