Velcro, LOW-PROFILE INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 1in X 10 FT, BLACK

  • Mfr # 91100

  • Zoro # G510792485


product price:  $22.65
/ea

Key Features

Hook and Loop Shape
Roll
Adhesive Type
Waterproof adhesive
Width
1"
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91100
Zoro #
G510792485
UPC #
075967911003
Country of Origin
Mexico

Dimensions

Width
1"
Length
10 ft

Details

Hook and Loop Shape
Roll
Adhesive Type
Waterproof adhesive

Description

Extra strong hook and loop fasteners hold up to 10 lbs. Waterproof adhesive. Ideal for indoor or outdoor use. Sticks to most surfaces, including plastic. Excellent for indoor or outdoor use where extra holding power is needed. Industrial-Strength Low-Profile. Hook and Loop Fastener Type: Heavy-Duty Roll; Suggested Use: Indoor/Outdoor Heavy-Duty; Colors: Black; Tape Pad Size: 1in x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.