This item is Discontinued.

Velcro Brand Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, BLACK, 75PK 90089

Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, BLACK, 75PK (Discontinued)

  • Mfr # 90089
  • Zoro # G010794057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90089
Zoro #
G010794057
UPC #
75967900892
Country of Origin
Mexico

Description

Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics. Pre-Cut ShapesRemovable. Hook and Loop Fastener Type: Coins; Suggested Use: Indoor Light-Duty; Colors: Black; Tape Pad Size: 0.63in dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.