Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, WHITE, 15PK

  • Mfr # 90070

  • Zoro # G210794031


product price:  $3.95
/pk 15, $0.26/ea
Sold in multiples of 3 for $11.85

Key Features

Dot Dia.
0.63in
Hook-and-Loop Shape
Coins
Hook-and-Loop Type
Hook and Loop
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90070
Zoro #
G210794031
UPC #
75967900700
Country of Origin
Mexico

Dimensions

Dot Dia.
0.63in

Details

Hook-and-Loop Shape
Coins
Hook-and-Loop Type
Hook and Loop
Color
White

Description

Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics. Pre-Cut ShapesRemovable. Hook and Loop Fastener Type: Coins; Suggested Use: Indoor Light-Duty; Colors: White; Tape Pad Size: 0.63in dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.